Motion
6004P5

NTN
6004P5

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #09329624
MFR #6004P5
List Price$345.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6004P5

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #09329624
MFR #6004P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.95/each for your price

Overview

Mfr description
6004P5 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 5
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    21000 rpm
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    1130 lbf
  • Manufacturer Catalog Number
    6004P5
  • Manufacturer Upc Number
    4547359322750
  • UPC_NO
    4547359322750
  • Weight
    0.152 lbs
  • Description
    6004P5 PRECISION
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6004P5 is a radial/deep groove ball bearing with a 20mm bore, straight design, open type, 42mm OD, and 12mm width for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text