Motion
6005L1C3P4

NTN
6005L1C3P4

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329629
MFR #6005L1C3P4
Price$677.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6005L1C3P4

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329629
MFR #6005L1C3P4

Mfr description
6005L1C3P4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.08/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.174 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6005L1C3P4 PRECISION
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6005L1C3P4 is a radial/deep groove ball bearing with a 25mm bore, straight design, open type, 47mm OD, and 12mm width for precision use.
  • Manufacturer Catalog Number
    6005L1C3P4
  • Manufacturer Upc Number
    4547359324747
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    1310 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359324747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)