Motion
6005LLUACM35

NTN
6005LLUACM35

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #09329633
MFR #6005LLUACM35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6005LLUACM35

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #09329633
MFR #6005LLUACM35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.174 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    15.01
  • Closure Type
    Double Sealed
  • Description
    6005LLUACM35 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6005LLUACM35 is a 25 mm bore radial deep groove ball bearing with double seals and 47 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6005LLUACM35
  • Manufacturer Upc Number
    4547359819205
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    1320 lbf
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359819205

Overview

Mfr description
6005LLUACM35 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought