Motion
6005LLUC2

NTN
6005LLUC2

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
MI ITEM #09329634
MFR #6005LLUC2
Price$70.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6005LLUC2

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C2 Internal Clearance
MI ITEM #09329634
MFR #6005LLUC2

Mfr description
6005LLUC2 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.17 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6005LLUC2 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C2
  • Long Description
    The 6005LLUC2 is a double sealed radial deep groove ball bearing with a 25 mm bore and 47 mm outside diameter, ideal for heavy-duty applications.
  • Manufacturer Catalog Number
    6005LLUC2
  • Manufacturer Upc Number
    4547359827590
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    9400 rpm
  • Maximum Operating RPM
    9400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    1320 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359827590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)