Motion
6006L1CC3P5

NTN
6006L1CC3P5

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329641
MFR #6006L1CC3P5
Price$641.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6006L1CC3P5

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329641
MFR #6006L1CC3P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$641.07/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.298 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6006L1CC3P5 PRECISION
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6006L1CC3P5 is a radial/deep groove ball bearing with a 30mm bore, straight design, open type, 55mm OD, and 13mm width for precision applications.
  • Manufacturer Catalog Number
    6006L1CC3P5
  • Manufacturer Upc Number
    4547359326659
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    1860 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359326659

Overview

Mfr description
6006L1CC3P5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought