Motion
6006LLSXCS26-2V95

NTN
6006LLSXCS26-2V95

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Without Snap Ring
MI ITEM #09329642
MFR #6006LLSXCS26-2V95
Price$74.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6006LLSXCS26-2V95

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Without Snap Ring
MI ITEM #09329642
MFR #6006LLSXCS26-2V95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.89/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Description
    6006LLSXCS26-2V95 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Long Description
    The 6006LLSXCS26-2V95 is a 30 mm bore radial deep groove ball bearing with 55 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6006LLSXCS26-2V95
  • Manufacturer Upc Number
    4547359814934
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359814934

Overview

Mfr description
6006LLSXCS26-2V95 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought