Specifications
Dimensions
- Bore Diameter30 mm
- Fillet Radius0.0394 in, 1.000 mm
- Inner Ring Width0.5118 in, 13.000 mm
- Outside Diameter55 mm
- Overall Width13 mm
- Precision RatingISO Class 0
- Weight0.24 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeSingle Sealed
- Country of OriginCA
- Description6006LUNR BALL BEARING
- Harmonization Code8482.10.5052
- Internal ClearanceCN
- Long DescriptionThe 6006LUNR is a 30 mm bore radial deep groove ball bearing with a single seal and 55 mm outer diameter for general use.
- Manufacturer Catalog Number6006LUNR
- Manufacturer Upc Number4547359546675
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3300 lbf
- Radial Static Load Capacity1870 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Snap Ring IncludedWith Snap Ring
- UPC_NO4547359546675
Overview
Mfr description
6006LUNR BALL BEARING