Motion
6006ZD2PX17V76

NTN
6006ZD2PX17V76

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 26 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09329650
MFR #6006ZD2PX17V76
List Price$141.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6006ZD2PX17V76

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 26 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09329650
MFR #6006ZD2PX17V76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.02/each for your price

Overview

Mfr description
6006ZD2PX17V76 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Bent Finger
  • Precision Rating
    Non-Standard Tolerance
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Fillet Radius
    0.0393 in, 1.000 mm
  • Max Rpm
    15000 rpm
  • Radial Dynamic Load Capacity
    4580 lbf
  • Radial Static Load Capacity
    3730 lbf
  • Manufacturer Catalog Number
    6006ZD2PX17V76
  • Manufacturer Upc Number
    4547359819267
  • UPC_NO
    4547359819267
  • Weight
    0.543 lbs
  • Description
    6006ZD2PX17V76 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6006ZD2PX17V76 is a radial deep groove ball bearing with a 30 mm bore, single shielded, 55 mm outside diameter, and 26 mm width for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text