Motion
6007ZNR

NTN
6007ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Single Shielded, With Snap Ring
MI ITEM #09329659
MFR #6007ZNR
Your Price$70.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6007ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Single Shielded, With Snap Ring
MI ITEM #09329659
MFR #6007ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.65/each(List $81.26)

Overview

Mfr description
6007ZNR BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    14000 rpm
  • Radial Dynamic Load Capacity
    3970 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Manufacturer Catalog Number
    6007ZNR
  • Manufacturer Upc Number
    4547359547405
  • UPC_NO
    4547359547405
  • Weight
    0.333 lbs
  • Description
    6007ZNR BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6007ZNR is a radial deep groove ball bearing with a 35 mm bore, single shielded, 62 mm outside diameter, and 14 mm width for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text