Motion
6008F600

NTN
6008F600

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09329664
MFR #6008F600
Price$113.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6008F600

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09329664
MFR #6008F600

Mfr description
6008F600 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.408 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6008F600 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6008F600 is a radial deep groove ball bearing with a 40 mm bore and 68 mm outside diameter, ideal for high-speed applications.
  • Manufacturer Catalog Number
    6008F600
  • Manufacturer Upc Number
    3413520113131
  • Operating Temperature Range
    F600 Series - Temp Stabilized to 660F @ 50rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    6950 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520113131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)