Motion
6011ZZP5

NTN
6011ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, Normal Internal Clearance
Mi Item #09329686
MFR #6011ZZP5
Price$226.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6011ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring, Normal Internal Clearance
Mi Item #09329686
MFR #6011ZZP5

Mfr description
6011ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.35/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    0.853 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6011ZZP5 PRECISION
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    Normal
  • Long Description
    The 6011ZZP5 is a 55 mm bore radial deep groove ball bearing with double shields and 110 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6011ZZP5
  • Manufacturer Upc Number
    4547359549218
  • Max Rpm
    7700 rpm
  • Maximum Operating RPM
    7700 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28246 N, 6350 lbf
  • Radial Static Load Capacity
    21351 N, 4800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359549218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)