Motion
6012ZZP5/2AS

NTN
6012ZZP5/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #09329689
MFR #6012ZZP5/2AS
Price$607.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6012ZZP5/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #09329689
MFR #6012ZZP5/2AS

Mfr description
6012ZZP5/2AS PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.06/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.91 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6012ZZP5/2AS PRECISION
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 6012ZZP5/2AS is a 60 mm bore radial deep groove ball bearing with double shields and 95 mm outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    6012ZZP5/2AS
  • Manufacturer Upc Number
    4547359333619
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    7000 rpm
  • Min Operating Temperature
    -34 °C, -30 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29358 N, 6600 lbs
  • Radial Static Load Capacity
    23131 N, 5200 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359333619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)