Motion
6013P4

NTN
6013P4

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09329691
MFR #6013P4
List Price$1,193.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6013P4

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09329691
MFR #6013P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,193.97/each for your price

Overview

Mfr description
6013P4 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 4
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    7700 rpm
  • Radial Dynamic Load Capacity
    7640 lbf
  • Radial Static Load Capacity
    5660 lbf
  • Manufacturer Catalog Number
    6013P4
  • Manufacturer Upc Number
    4547359333961
  • UPC_NO
    4547359333961
  • Weight
    0.928 lbs
  • Description
    6013P4 PRECISION
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6013P4 is a radial/deep groove ball bearing with a 65mm bore, straight design, open type, 100mm OD, and 18mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text