Motion
6014X4NXRX2WC3

NTN
6014X4NXRX2WC3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #09329695
MFR #6014X4NXRX2WC3
Price$239.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6014X4NXRX2WC3

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring
Mi Item #09329695
MFR #6014X4NXRX2WC3

Mfr description
6014X4NXRX2WC3 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.47/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0
  • Weight
    1.47 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6014X4NXRX2WC3 AUTO PART
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6014X4NXRX2WC3 is a 70 mm bore radial deep groove ball bearing with an open design and 110 mm outer diameter for precision use.
  • Manufacturer Catalog Number
    6014X4NXRX2WC3
  • Manufacturer Upc Number
    4550253066736
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)