Motion
6017C2P5

NTN
6017C2P5

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C2 Internal Clearance
MI ITEM #09329702
MFR #6017C2P5
Price$1,719.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6017C2P5

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Open, Without Snap Ring, C2 Internal Clearance
MI ITEM #09329702
MFR #6017C2P5

Mfr description
6017C2P5 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,719.58/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 5
  • Weight
    1.984 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6017C2P5 PRECISION
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C2
  • Long Description
    The 6017C2P5 is an 85 mm bore radial deep groove ball bearing with an open design and a 130 mm outside diameter for high-load applications.
  • Manufacturer Catalog Number
    6017C2P5
  • Manufacturer Upc Number
    4547359335590
  • Max Rpm
    5900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12360 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359335590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)