Motion
6018NRC3

NTN
6018NRC3

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #09329705
MFR #6018NRC3
Price$438.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6018NRC3

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #09329705
MFR #6018NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$438.43/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.672 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6018NRC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6018NRC3 is a radial deep groove ball bearing with a 90 mm bore, open, 140 mm outside diameter, and 24 mm width for industrial equipment.
  • Manufacturer Catalog Number
    6018NRC3
  • Manufacturer Upc Number
    4547359336092
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14500 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359336092

Overview

Mfr description
6018NRC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought