Motion
6019NR

NTN
6019NR

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09329708
MFR #6019NR
Price$412.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6019NR

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09329708
MFR #6019NR

Mfr description
6019NR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.41/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.8 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6019NR BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6019NR is a radial deep groove ball bearing with a 95 mm bore, open, 145 mm outside diameter, and 24 mm width for heavy-duty use.
  • Manufacturer Catalog Number
    6019NR
  • Manufacturer Upc Number
    4547359336436
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15060 lbf
  • Radial Static Load Capacity
    12100 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359336436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)