Motion
6022L1C3

NTN
6022L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329713
MFR #6022L1C3
Price$695.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6022L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329713
MFR #6022L1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$695.08/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0
  • Weight
    4.321 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6022L1C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6022L1C3 is a radial/deep groove ball bearing with a 110mm bore, straight design, open type, 170mm OD, and 28mm width for industrial use.
  • Manufacturer Catalog Number
    6022L1C3
  • Manufacturer Upc Number
    4547359337433
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20450 lbf
  • Radial Static Load Capacity
    16410 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359337433

Overview

Mfr description
6022L1C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought