Motion
6026C4

NTN
6026C4

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #09329714
MFR #6026C4
List Price$883.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6026C4

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Open, Without Snap Ring
MI ITEM #09329714
MFR #6026C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$883.04/each for your price

Overview

Mfr description
6026C4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    3800 rpm
  • Radial Dynamic Load Capacity
    26520 lbf
  • Radial Static Load Capacity
    22700 lbf
  • Manufacturer Catalog Number
    6026C4
  • Manufacturer Upc Number
    4547359338003
  • UPC_NO
    4547359338003
  • Weight
    7.187 lbs
  • Description
    6026C4 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6026C4 is a radial/deep groove ball bearing with a 130mm bore, straight design, open type, 200mm OD, and 33mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought