Motion
6028NRC2

NTN
6028NRC2

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, With Snap Ring, C2 Internal Clearance
MI ITEM #09329717
MFR #6028NRC2
Price$1,566.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6028NRC2

Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open, With Snap Ring, C2 Internal Clearance
MI ITEM #09329717
MFR #6028NRC2

Mfr description
6028NRC2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,566.69/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.43 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6028NRC2 BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C2
  • Long Description
    The 6028NRC2 is a radial deep groove ball bearing with a 140 mm bore, open, 210 mm outside diameter, and 33 mm width for robust applications.
  • Manufacturer Catalog Number
    6028NRC2
  • Manufacturer Upc Number
    4547359338355
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3500 rpm
  • Maximum Operating RPM
    3500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27420 lbf
  • Radial Static Load Capacity
    24500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359338355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)