Motion
6030V6S30

NTN
6030V6S30

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Open, Without Snap Ring
MI ITEM #09329720
MFR #6030V6S30
List Price$1,463.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6030V6S30

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Open, Without Snap Ring
MI ITEM #09329720
MFR #6030V6S30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,463.84/each for your price

Overview

Mfr description
6030V6S30 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Fillet Radius
    0.0830 in, 2.100 mm
  • Radial Dynamic Load Capacity
    31240 lbf
  • Radial Static Load Capacity
    28300 lbf
  • Manufacturer Catalog Number
    6030V6S30
  • Manufacturer Upc Number
    4547359972689
  • UPC_NO
    4547359972689
  • Weight
    9.304 lbs
  • Description
    6030V6S30 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6030V6S30 is a radial deep groove ball bearing with a 150 mm bore and 225 mm outside diameter, built for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text