Motion
6036ZZ

NTN
6036ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329725
MFR #6036ZZ
Price$2,530.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6036ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329725
MFR #6036ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,530.28/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO Class 0
  • Weight
    20.062 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6036ZZ BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6036ZZ is a double shielded radial deep groove ball bearing with a 180 mm bore and 280 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6036ZZ
  • Manufacturer Upc Number
    4547359338973
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42480 lbf
  • Radial Static Load Capacity
    44740 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359338973

Overview

Mfr description
6036ZZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought