Motion
606

NTN
606

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #09329732
MFR #606
Price$18.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
606

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Open, Without Snap Ring
Mi Item #09329732
MFR #606

Mfr description
606 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.02/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Class 0
  • Weight
    0.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    606 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 606 is a radial/deep groove ball bearing with a 6mm bore, straight design, open type, 17mm OD, and 6mm width for precision applications.
  • Manufacturer Catalog Number
    606
  • Manufacturer Upc Number
    4547359010510
  • Max Rpm
    42000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    540 lbf
  • Radial Static Load Capacity
    190 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359010510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)