Motion
6068

NTN
6068

Radial/deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 82 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09329733
MFR #6068
Price$29,326.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6068

Radial/deep Groove Ball Bearing - Straight Bore, 340 mm ID, 520 mm OD, 82 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09329733
MFR #6068

Mfr description
6068 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,326.49/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Inner Ring Width
    3.2283 in, 82.000 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    82 mm
  • Precision Rating
    Class 0
  • Weight
    136.269 lbs, 61.800 kg

Details

  • Ball Retainer Material
    Carbon Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6068 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6068 is a 340 mm bore radial deep groove ball bearing with an open design and a 520 mm outside diameter for smooth operation.
  • Manufacturer Catalog Number
    6068
  • Manufacturer Upc Number
    4547359756265
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    1300 rpm
  • Maximum Operating RPM
    1300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    104530 lbf
  • Radial Static Load Capacity
    137130 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359756265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)