Motion
607LLBC3

NTN
607LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09329735
MFR #607LLBC3
List Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
607LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09329735
MFR #607LLBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.06/each for your price

Overview

Mfr description
607LLBC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Radial Dynamic Load Capacity
    550 lbf
  • Radial Static Load Capacity
    205 lbf
  • Manufacturer Catalog Number
    607LLBC3
  • Manufacturer Upc Number
    4547359551617
  • UPC_NO
    4547359551617
  • Weight
    0.015 lbs
  • Description
    607LLBC3 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 607LLBC3 is a radial/deep groove ball bearing with a 7mm bore, straight design, double sealed, 19mm OD, and 6mm width for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought