Motion
608ZZP5

NTN
608ZZP5

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #09329737
MFR #608ZZP5
Price$49.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608ZZP5

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #09329737
MFR #608ZZP5

Mfr description
608ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.16/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.026 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    US
  • Description
    608ZZP5 PRECISION
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 608ZZP5 is a radial/deep groove ball bearing with a 8mm bore, straight design, double shielded, 22mm OD, and 7mm width for precision use.
  • Manufacturer Catalog Number
    608ZZP5
  • Manufacturer Upc Number
    4547359553185
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    830 lbf
  • Radial Static Load Capacity
    315 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359553185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)