Motion
61832C3

NTN
61832C3

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329742
MFR #61832C3
Price$1,175.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
61832C3

Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329742
MFR #61832C3

Mfr description
61832C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,175.57/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Inner Ring Width
    0.7870 in, 20.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0
  • Weight
    2.712 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    61832C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 61832C3 is a radial deep groove ball bearing with a 160 mm bore and 200 mm outside diameter, ideal for industrial machinery.
  • Manufacturer Catalog Number
    61832C3
  • Manufacturer Upc Number
    4550253058984
  • Max Rpm
    3400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12027 lbf
  • Radial Static Load Capacity
    12814 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253058984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)