Motion
61838C3

NTN
61838C3

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #09329743
MFR #61838C3
List Price$7,078.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
61838C3

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #09329743
MFR #61838C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,078.26/each for your price

Overview

Mfr description
61838C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9450 in, 24.000 mm
  • Max Rpm
    2900 rpm
  • Radial Dynamic Load Capacity
    18210 lbf
  • Radial Static Load Capacity
    19783 lbf
  • Manufacturer Catalog Number
    61838C3
  • Manufacturer Upc Number
    4550253066842
  • UPC_NO
    4550253066842
  • Weight
    5.776 lbs
  • Description
    61838C3 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61838C3 is a radial deep groove ball bearing with a 190 mm bore and 240 mm outside diameter, suitable for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought