Motion
61856C3

NTN
61856C3

Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329744
MFR #61856C3
Price$14,365.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
61856C3

Radial/deep Groove Ball Bearing - Straight Bore, 280 mm ID, 350 mm OD, 33 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09329744
MFR #61856C3

Mfr description
61856C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,365.48/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Inner Ring Width
    1.2990 in, 33.000 mm
  • Outside Diameter  
    350 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    16.314 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    61856C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 61856C3 is a radial deep groove ball bearing with a 280 mm bore and 350 mm outside diameter, designed for heavy loads.
  • Manufacturer Catalog Number
    61856C3
  • Manufacturer Upc Number
    4550253066859
  • Max Rpm
    1900 rpm
  • Maximum Operating RPM
    1900 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33496 lbf
  • Radial Static Load Capacity
    39791 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    61800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253066859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)