Motion
62/32NRC3

NTN
62/32NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 65 mm OD, 17 mm Width, Open, With Snap Ring
MI ITEM #09329752
MFR #62/32NRC3
Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62/32NRC3

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 65 mm OD, 17 mm Width, Open, With Snap Ring
MI ITEM #09329752
MFR #62/32NRC3

Mfr description
62/32NRC3 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.99/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.503 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    62/32NRC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 62/32NRC3 is a radial deep groove ball bearing with a 32 mm bore, open, 65 mm outside diameter, and 17 mm width for industrial use.
  • Manufacturer Catalog Number
    62/32NRC3
  • Manufacturer Upc Number
    4547359924077
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5170 lbf
  • Radial Static Load Capacity
    2610 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359924077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)