Motion
6200LBZC3/1E

NTN
6200LBZC3/1E

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #09329754
MFR #6200LBZC3/1E
List Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6200LBZC3/1E

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #09329754
MFR #6200LBZC3/1E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.93/each for your price

Overview

Mfr description
6200LBZC3/1E BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Max Rpm
    30000 rpm
  • Radial Dynamic Load Capacity
    1270 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    6200LBZC3/1E
  • Manufacturer Upc Number
    4547359553987
  • UPC_NO
    4547359553987
  • Description
    6200LBZC3/1E BALL BEARING
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5044
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6200LBZC3/1E is a radial deep groove ball bearing with a 10 mm bore, single seal and shield, 30 mm outside diameter, and 9 mm width for robust machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text