Motion
6202HT200ZZ

NTN
6202HT200ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329773
MFR #6202HT200ZZ
Your Price$75.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6202HT200ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329773
MFR #6202HT200ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.29/each(List $90.35)

Overview

Mfr description
6202HT200ZZ BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    810 lbf
  • Manufacturer Catalog Number
    6202HT200ZZ
  • Manufacturer Upc Number
    3413520510633
  • UPC_NO
    3413520510633
  • Description
    6202HT200ZZ BALL BEARING
  • Country of Origin
    TR
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202HT200ZZ is a 15 mm bore radial deep groove ball bearing with double shields and 35 mm outside diameter for extreme temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text