Motion
6203LBZ/L627

NTN
6203LBZ/L627

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #09329803
MFR #6203LBZ/L627
Price$23.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LBZ/L627

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #09329803
MFR #6203LBZ/L627

Mfr description
6203LBZ/L627 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.34/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.143 lbs, 0.0649 kg

Details

  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Seal & Single Shield
  • Description
    6203LBZ/L627 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6203LBZ/L627 is a 17 mm bore radial deep groove ball bearing with single seal and shield and 40 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6203LBZ/L627
  • Manufacturer Upc Number
    4547359558579
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9608 N, 2160 lbf
  • Radial Static Load Capacity
    4582 N, 1030 lbf
  • Seal Type
    Contact Seal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359558579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)