Overview
Mfr description
6203LU/5C BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Seal TypeContact Seal
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width0.4724 in, 12.000 mm
- Fillet Radius0.0236 in, 0.600 mm
- Radial Dynamic Load Capacity2380 lbf
- Radial Static Load Capacity1030 lbf
- Manufacturer Catalog Number6203LU/5C
- Manufacturer Upc Number4547359560497
- UPC_NO4547359560497
- Description6203LU/5C BALL BEARING
- Country of OriginTW
- Harmonization Code8482.10.5048
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6203LU/5C is a single sealed radial deep groove ball bearing with a 17 mm bore and 40 mm outside diameter for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data