Motion
6203LUZC3/L627

NTN
6203LUZC3/L627

Radial - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329825
MFR #6203LUZC3/L627
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203LUZC3/L627

Radial - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09329825
MFR #6203LUZC3/L627

Mfr description
6203LUZC3/L627 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.54/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.143 lbs, 0.065 kg

Details

  • Bearing Material
    High carbon chrome bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6203LUZC3/L627 BALL BEARING
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9608 N, 2160 lbf
  • Radial Static Load Capacity
    4582 N, 1030 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359905953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)