Specifications
Dimensions
- Bore Diameter17 mm
- Fillet Radius0.0236 in, 0.600 mm
- Inner Ring Width0.4724 in, 12.000 mm
- Outside Diameter40 mm
- Overall Width12 mm
- Precision RatingISO Class 0
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Shielded
- Description6203X48ZZ BALL BEARING
- Harmonization Code8482.10.5048
- Internal ClearanceCN
- Long DescriptionThe 6203X48ZZ is a double shielded radial deep groove ball bearing with a 17 mm bore and 40 mm outside diameter for heavy-duty use.
- Manufacturer Catalog Number6203X48ZZ
- Manufacturer Upc Number4547359906998
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity2380 lbf
- Radial Static Load Capacity1030 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359906998
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)