Motion
6203ZZ/12.7CS15

NTN
6203ZZ/12.7CS15

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329836
MFR #6203ZZ/12.7CS15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203ZZ/12.7CS15

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329836
MFR #6203ZZ/12.7CS15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    CA
  • Description
    6203ZZ/12.7CS15 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The 6203ZZ/12.7CS15 is a 0.5000-inch bore radial deep groove ball bearing with double shields and 40 mm outside diameter for industrial use.
  • Manufacturer Catalog Number
    6203ZZ/12.7CS15
  • Manufacturer Upc Number
    4547359560893
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359560893

Overview

Mfr description
6203ZZ/12.7CS15 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought