Specifications
Dimensions
- Bore Diameter25 mm
- Fillet Radius0.0394 in, 1.000 mm
- Inner Ring Width0.5906 in, 15.000 mm
- Outside Diameter52 mm
- Overall Width15 mm
- Precision RatingISO Class 0
- Weight0.282 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeSingle Seal & Single Shield
- Description6205LUZ BALL BEARING
- Harmonization Code8482.10.5048
- Internal ClearanceCN
- Long DescriptionThe 6205LUZ is a radial deep groove ball bearing with a 25 mm bore, single seal and shield, 52 mm outside diameter, and 15 mm width for heavy-duty use.
- Manufacturer Catalog Number6205LUZ
- Manufacturer Upc Number4547359563450
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3480 lbf
- Radial Static Load Capacity1760 lbf
- Seal MaterialNitrile Rubber
- Seal TypeContact Seal
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359563450
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)