Motion
6206BLUX/32C4/5A

NTN
6206BLUX/32C4/5A

Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09329883
MFR #6206BLUX/32C4/5A
Price$77.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206BLUX/32C4/5A

Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09329883
MFR #6206BLUX/32C4/5A

Mfr description
6206BLUX/32C4/5A BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.47/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.41 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Sealed
  • Description
    6206BLUX/32C4/5A BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 6206BLUX/32C4/5A is a radial deep groove ball bearing with a 32 mm bore, single sealed, 62 mm outside diameter, and 16 mm width for industrial use.
  • Manufacturer Catalog Number
    6206BLUX/32C4/5A
  • Manufacturer Upc Number
    4550253055761
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    7300 rpm
  • Maximum Operating RPM
    7300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253055761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)