Motion
6206HVZZ

NTN
6206HVZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329885
MFR #6206HVZZ
List Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206HVZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09329885
MFR #6206HVZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.81/each for your price

Overview

Mfr description
6206HVZZ BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Manufacturer Catalog Number
    6206HVZZ
  • Manufacturer Upc Number
    3413520352745
  • UPC_NO
    3413520352745
  • Weight
    0.441 lbs
  • Description
    6206HVZZ BALL BEARING
  • Country of Origin
    TR
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206HVZZ is a 30 mm bore radial deep groove ball bearing with double shields and 62 mm outside diameter for high-speed equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text