Motion
6206LUV71

NTN
6206LUV71

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09329900
MFR #6206LUV71
List Price$45.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206LUV71

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09329900
MFR #6206LUV71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.98/each for your price

Overview

Mfr description
6206LUV71 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Manufacturer Catalog Number
    6206LUV71
  • Manufacturer Upc Number
    4547359909791
  • UPC_NO
    4547359909791
  • Weight
    0.373 lbs
  • Description
    6206LUV71 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6206LUV71 is a radial deep groove ball bearing with a 30 mm bore, single sealed, 62 mm outside diameter, and 16 mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text