Motion
6207LLHAC3

NTN
6207LLHAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09329919
MFR #6207LLHAC3
List Price$91.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6207LLHAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09329919
MFR #6207LLHAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.00/each for your price

Overview

Mfr description
6207LLHAC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    P0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6692 in, 17.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Manufacturer Catalog Number
    6207LLHAC3
  • Manufacturer Upc Number
    4550253067221
  • UPC_NO
    4550253067221
  • Weight
    0.597 lbs
  • Description
    6207LLHAC3 BALL BEARING
  • Seal Material
    Polyacrylic Seal
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6207LLHAC3 is a 35 mm bore radial deep groove ball bearing with double seals and 72 mm outside diameter for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text