Specifications
Dimensions
- Bore Diameter35 mm
- Fillet Radius0.0394 in, 1.000 mm
- Inner Ring Width0.6693 in, 17.000 mm
- Outside Diameter72 mm
- Overall Width17 mm
- Precision RatingSpecial tolerance
- Weight1.261 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Sealed
- Country of OriginJP
- Description6207LLUA1D2C3PX2#02 BALL BEARING
- Harmonization Code8482.10.5052
- Internal ClearanceC3
- Long DescriptionThe 6207LLUA1D2C3PX2#02 is a radial/deep groove ball bearing with a 35mm bore, straight design, double sealed, 72mm OD, and 17mm width for industrial use.
- Manufacturer Catalog Number6207LLUA1D2C3PX2#02
- Manufacturer Upc Number4547359361049
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity6380 lbf
- Radial Static Load Capacity3450 lbf
- Seal MaterialPolyacrylic Seal
- Seal TypeContact Seal
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359361049
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)