Motion
6207PX20

NTN
6207PX20

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09329924
MFR #6207PX20
Price$126.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6207PX20

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09329924
MFR #6207PX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.68/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width
    0.6690 in, 17.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Weight
    0.622 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6207PX20 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6207PX20 is a radial deep groove ball bearing with a 35 mm bore and 72 mm outside diameter, perfect for industrial applications.
  • Manufacturer Catalog Number
    6207PX20
  • Manufacturer Upc Number
    4547359790245
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359790245

Overview

Mfr description
6207PX20 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought