Motion
6208ZNRC3/2AS

NTN
6208ZNRC3/2AS

Radial - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #09329947
MFR #6208ZNRC3/2AS
Price$92.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6208ZNRC3/2AS

Radial - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #09329947
MFR #6208ZNRC3/2AS

Mfr description
6208ZNRC3/2AS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Weight
    0.807 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High carbon chrome bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6208ZNRC3/2AS BALL BEARING
  • Internal Clearance
    C3
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    8300 rpm
  • Maximum Operating RPM
    8300 rpm
  • Min Operating Temperature
    -34 °C, -30 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6550 lbs
  • Radial Static Load Capacity
    4000 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359566529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)