Motion
6209T2C4

NTN
6209T2C4

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09329952
MFR #6209T2C4
Price$113.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6209T2C4

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09329952
MFR #6209T2C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.27/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0430 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.866 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6209T2C4 BALL BEARING
  • Internal Clearance
    C4
  • Long Description
    The 6209T2C4 is a radial deep groove ball bearing with a 45 mm bore and 85 mm outside diameter, built for robust performance.
  • Manufacturer Catalog Number
    6209T2C4
  • Manufacturer Upc Number
    4550253067290
  • Max Rpm
    9200 rpm
  • Maximum Operating RPM
    9200 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    4580 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067290

Overview

Mfr description
6209T2C4 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought