Motion
6210NRC4

NTN
6210NRC4

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring, C4 Internal Clearance
MI ITEM #09329959
MFR #6210NRC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6210NRC4

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, With Snap Ring, C4 Internal Clearance
MI ITEM #09329959
MFR #6210NRC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6210NRC4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    8300 rpm
  • Radial Dynamic Load Capacity
    8770 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Manufacturer Catalog Number
    6210NRC4
  • Manufacturer Upc Number
    4547359366181
  • UPC_NO
    4547359366181
  • Weight
    1.036 lbs
  • Description
    6210NRC4 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6210NRC4 is a radial deep groove ball bearing with a 50 mm bore, open, 90 mm outside diameter, and 20 mm width for robust machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text