Motion
6210T2LBAC4/L683

NTN
6210T2LBAC4/L683

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09329962
MFR #6210T2LBAC4/L683
Price$332.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6210T2LBAC4/L683

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09329962
MFR #6210T2LBAC4/L683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$332.85/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.97 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Nylon
  • Closure Type
    Double Sealed
  • Description
    6210T2LBAC4/L683 BALL BEARING
  • Internal Clearance
    C4
  • Long Description
    The 6210T2LBAC4/L683 is a radial/deep groove ball bearing with a 50mm bore, straight design, double sealed, 90mm OD, and 20mm width for industrial applications.
  • Manufacturer Catalog Number
    6210T2LBAC4/L683
  • Manufacturer Upc Number
    4550253067306
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067306

Overview

Mfr description
6210T2LBAC4/L683 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought