Motion
6211P5

NTN
6211P5

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #09329970
MFR #6211P5
Your Price$572.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6211P5

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #09329970
MFR #6211P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$572.89/each(List $658.82)

Overview

Mfr description
6211P5 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 5
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    7600 rpm
  • Radial Dynamic Load Capacity
    10790 lbf
  • Radial Static Load Capacity
    6560 lbf
  • Manufacturer Catalog Number
    6211P5
  • Manufacturer Upc Number
    4547359367546
  • UPC_NO
    4547359367546
  • Weight
    1.329 lbs
  • Description
    6211P5 PRECISION
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6211P5 is a radial/deep groove ball bearing with a 55mm bore, straight design, open type, 100mm OD, and 21mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text