Motion
6211ZNC3

NTN
6211ZNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09329971
MFR #6211ZNC3
List Price$165.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6211ZNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09329971
MFR #6211ZNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.14/each for your price

Overview

Mfr description
6211ZNC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Clearance
    C3
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Max Rpm
    7600 rpm
  • Radial Dynamic Load Capacity
    10790 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Manufacturer Catalog Number
    6211ZNC3
  • Manufacturer Upc Number
    4547359660968
  • UPC_NO
    4547359660968
  • Weight
    1.325 lbs
  • Description
    6211ZNC3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6211ZNC3 is a 55 mm bore radial deep groove ball bearing with a single shield and 100 mm outer diameter for machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text